Wiremold (Legrand) AL2400C AL2400 Raceway Base, 5 Ft. | Graybar Store
Wiremold (Legrand) - AL2400 Raceway Base, 5 Ft. - AL2400C
+ / - Hover over image to Zoom
Other Views

    AL2400 Raceway Base, 5 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2400C
    SKU: 95006789
    $18.45
    Checking Pricing
         
    Length:5 ft.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2400C
    • Length 5 ft.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 ft. Satin Anodized , singel channel aluminum surface raceway cover.