Wiremold (Legrand) AL2446P-D AL2400 Duplex Receptacle Cover Plate | Graybar Store
Wiremold (Legrand) - AL2400 Duplex Receptacle Cover Plate - AL2446P-D
+ / - Hover over image to Zoom
Other Views

    AL2400 Duplex Receptacle Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2446P-D
    SKU: 95006772
    $9.40
    Checking Pricing
         
    Size:6 in.
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2446P-D
    • Color Satin Anodized
    • Size 6 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum 6 inch duplex receptcle cover plate.