Wiremold (Legrand) AL2047 AL2000 Shallow Switch and Receptacle Box | Graybar Store
Wiremold (Legrand) - AL2000 Shallow Switch and Receptacle Box - AL2047
+ / - Hover over image to Zoom
Other Views

    AL2000 Shallow Switch and Receptacle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2047
    SKU: 94047147
    $27.33
    Checking Pricing
         
    Fitting Type:Switch And Receptacle Box
    No. of Gangs:1-Gang
    Brand or Series:AL2000
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2047
    • Color Satin Anodized
    • Brand or Series AL2000
    • Fitting Type Switch And Receptacle Box
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Shallow Switch And Receptacle Box; 1 Gang; Length 4 5/8 Inch; Width 3 1/16 Inch; Depth 1 3/8 Inch with satin anodized finish.