Wiremold (Legrand) AL2410B AL2000 Series Surface Raceway Fittings | Graybar Store
Wiremold (Legrand) - AL2000 Series Surface Raceway Fittings - AL2410B
+ / - Hover over image to Zoom
Other Views

    AL2000 Series Surface Raceway Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2410B
    SKU: 95006778
    $4.08
    Checking Pricing
         
    Fitting Type:Blank End
    Brand or Series:AL2400
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2410B
    • Brand or Series AL2400
    • Fitting Type Blank End
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum blank end fitting. Size 2 Inch W x 1 1/4 Inch H.