Wiremold (Legrand) AL2401 AL2000 Series Surface Raceway Fittings | Graybar Store
Wiremold (Legrand) - AL2000 Series Surface Raceway Fittings - AL2401
+ / - Hover over image to Zoom
Other Views

    AL2000 Series Surface Raceway Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2401
    SKU: 95006776
    $2.94
    Checking Pricing
         
    Fitting Type:Coupler
    Brand or Series:AL2400
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2401
    • Brand or Series AL2400
    • Fitting Type Coupler
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum coupler. Size 3 Inch L x 1 3/4 Inch W.