Wiremold (Legrand) AL2000B-10 AL2000 Series Raceway Base, 10 Ft. | Graybar Store
Wiremold (Legrand) - AL2000 Series Raceway Base, 10 Ft. - AL2000B-10
+ / - Hover over image to Zoom
Other Views

    AL2000 Series Raceway Base, 10 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2000B-10
    SKU: 94047149
    $45.80
    Checking Pricing
         
    Length:10 ft.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2000B-10
    • Length 10 ft.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. Satin Anodized , singel channel aluminum surface raceway base.