Wiremold (Legrand) AL2003 AL2000 Mounting Clip Fitting | Graybar Store
Wiremold (Legrand) - AL2000 Mounting Clip Fitting - AL2003
+ / - Hover over image to Zoom
Other Views

    AL2000 Mounting Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2003
    SKU: 95006820
    $2.02
    Checking Pricing
         
    Fitting Type:Mounting Clip
    Brand or Series:AL2000
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2003
    • Brand or Series AL2000
    • Fitting Type Mounting Clip
    • Material Finish Aluminum
    • Country of Origin US - USA
    Product Overview:
    1 inch aluminum mounting clip.