Wiremold (Legrand) AL2043 AL2000 In-Line Receptacle | Graybar Store
Wiremold (Legrand) - AL2000 In-Line Receptacle - AL2043
+ / - Hover over image to Zoom
Other Views

    AL2000 In-Line Receptacle

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2043
    SKU: 95006816
    $23.07
    Checking Pricing
         
    Fitting Type:Receptacle
    Length:6 ft.
    Brand or Series:AL2000
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2043
    • Brand or Series AL2000
    • Fitting Type Receptacle
    • Length 6 ft.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6ft. Aluminum in-line receptacle.