Wiremold (Legrand) AL2044 AL2000 Deep Device Box | Graybar Store
Wiremold (Legrand) - AL2000 Deep Device Box - AL2044
+ / - Hover over image to Zoom
Other Views

    AL2000 Deep Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2044
    SKU: 95006805
    $36.26
    Checking Pricing
         
    Fitting Type:Device Box
    No. of Gangs:1-Gang
    Brand or Series:AL2000
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2044
    • Brand or Series AL2000
    • Fitting Type Device Box
    • Material Finish Aluminum
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum 1-gang deep device box; 2-1/4 inch depth with screw on mount.