Wiremold (Legrand) AL2000B-5 AL200 Series Multi-Outlet Power Base, Aluminum | Graybar Store
Wiremold (Legrand) - AL200 Series Multi-Outlet Power Base, Aluminum - AL2000B-5
+ / - Hover over image to Zoom
Other Views

    AL200 Series Multi-Outlet Power Base, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL2000B-5
    SKU: 95006824
    $22.90
    Checking Pricing
         
    Color / Finish:Aluminum
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL2000B-5
    • Color / Finish Aluminum
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single channel extruded aluminum 5 ft. raceway base with satin anadized finish.
    • 6063-T5 extruded aluminum
    • Satin anodized finish
    • 0.60 in. nominal thickness