Burndy 1PLD3502 Al Distribution Tap Connector | Graybar Store
Burndy - Al Distribution Tap Connector - 1PLD3502
+ / - Hover over image to Zoom
Other Views

    Al Distribution Tap Connector

    Manufacturer: Burndy
    Manufacturer #: 1PLD3502
    SKU: 25087185
    $59.72
    Checking Pricing
         
    Wire Size:10 AWG to 350 kcmil
    Use With:Aluminum Conductors; Copper Conductors
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # 1PLD3502
    • No. of Ports 2
    • Wire Size 10 AWG to 350 kcmil
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNITAP™ Al Distribution Tap Connector, Aluminum, Wire Size: 10 AWG to 350 kcmil, Plastisol, No. of Ports: 2