Ortronics (Legrand) OR-MM10ABL71612 Mighty Mo® Airflow Baffle, Lightweight, 7 ft. x 16 x 12 in. | Graybar Store
Ortronics (Legrand) - Mighty Mo® Airflow Baffle, Lightweight, 7 ft. x 16 x 12 in. - OR-MM10ABL71612
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Airflow Baffle, Lightweight, 7 ft. x 16 x 12 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM10ABL71612
    SKU: 25654137
    $258.21
    Checking Pricing
         
    Height (Inches):41.47 in.
    Color:Black
    Depth (Inches):404 mm
    Use With:12 in Mighty Mo 10 Cage; 7 ft x 16 Mighty Mo 10 Rack
    Mounting Type:Rack Mount
    Material:Steel
    Width (mm):210 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM10ABL71612
    • Color Black
    • Type Airflow Baffle
    • Depth (Inches) 404 mm
    • Height (Inches) 41.47 in.
    • Mounting Type Rack Mount
    • Width (mm) 210 mm
    • Material Steel
    • Use With 12 in Mighty Mo 10 Cage; 7 ft x 16 Mighty Mo 10 Rack
    Product Overview:
    Ortronics® Airflow Baffle, Black, Steel
    Mighty Mo 10 airflow baffles mount between racks and direct intake and exhaust air on side flow network equipment from cold aisle to hot aisle.