Cooper Lighting (Eaton) H5RICAT AIR-TITE IC Housing, 5 in., Remodel | Graybar Store
Cooper Lighting (Eaton) - AIR-TITE IC Housing, 5 in., Remodel - H5RICAT
+ / - Hover over image to Zoom
Other Views

    AIR-TITE IC Housing, 5 in., Remodel

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H5RICAT
    SKU: 97267627
    $16.80
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H5RICAT
    • Air Rating Airtight
    • Fixture Type 5 in. Housing
    • Housing Installation Remodel
    • Lamp Type Halogen
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5 in. Housing IC Air-Tite 120V line voltage for remodel construction.