Cooper Lighting (Eaton) H5ICAT AIR-TITE IC Housing, 5 in., New Construction | Graybar Store
Cooper Lighting (Eaton) - AIR-TITE IC Housing, 5 in., New Construction - H5ICAT
+ / - Hover over image to Zoom
Other Views

    AIR-TITE IC Housing, 5 in., New Construction

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H5ICAT
    SKU: 96006979
    $13.56
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H5ICAT
    • Air Rating Airtight
    • Fixture Type 5 in. Housing
    • Housing Installation New Construction
    • Lamp Type Halogen
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5 in. Housing IC Air-Tite 120V line voltage for new construction applications.