Panduit CDE2 Modular Inlet Duct, Top-of-Rack Switch, Net-Access S-Type Cabinet, Black | Graybar Store
Panduit - Modular Inlet Duct, Top-of-Rack Switch, Net-Access S-Type Cabinet, Black - CDE2
+ / - Hover over image to Zoom
Other Views

    Modular Inlet Duct, Top-of-Rack Switch, Net-Access S-Type Cabinet, Black

    Manufacturer: Panduit
    Manufacturer #: CDE2
    SKU: 25358475
    $401.20
    Checking Pricing
         
    Height (Inches):3.5 in.
    Rack Units:2
    Size:17.7 W x 29.4 D x 3.5 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CDE2
    • Color Black
    • Size 17.7 W x 29.4 D x 3.5 H in
    • Type Top of Rack Switch
    • Rack Units 2
    • Brand Net-Direct
    • Height (Inches) 3.5 in.
    • Width 17.7 in
    • For Use With Net-Access S-Type Cabinet
    Product Overview:
    Net-Direct™ Air Inlet Ducting, Size: 17.7 W x 29.4 D x 3.5 H in, Black, Rack Units: 2