General Cable Air Core PE-22 AL Spec. 2003 Outside Plant Cable, Cut Reel | Graybar Store
General Cable - Air Core PE-22 AL Spec. 2003 Outside Plant Cable, Cut Reel
+ / - Hover over image to Zoom
Other Views

    Air Core PE-22 AL Spec. 2003 Outside Plant Cable, Cut Reel

    Manufacturer: General Cable
         

    General Cable's plastic insulated Air Core Cables can be installed in underground ducts or strung between poles, lashed to a steel messenger. A black, weather-resistant jacket is used for protection against long-term outdoor exposure.

    • PE-22
    • 24 AWG solid annealed copper
    • Solid, high density polyethylene insulation
    • Aluminum shield
    See More >>
    • Manufacturer General Cable
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • Gauge 24 AWG
    • Shielded Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Jacket Materials
    Additional Features
    No. of Pairs
    Package
    Packaging
    Color
    Price
    AD-25P24-AL-22-GCC-CUT REEL
    22065270
    UV-Resistant Polyethylene
    25
    Cut Reel
    Black
    $
    1
    .15
    /
    EA
    22065270
    Jacket Materials
    UV-Resistant Polyethylene
    Additional Features
    No. of Pairs
    25
    Package
    Cut Reel
    Packaging
    Color
    Black
    $
    1
    .15
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AD-100P24-AL-22-GCC-CUT REEL
    22065273
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    100
    5000 ft Reel
    Black
    $
    3
    .73
    /
    EA
    22065273
    Jacket Materials
    Additional Features
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    No. of Pairs
    100
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    $
    3
    .73
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AD-12P24-AL-22-GCC-CUT REEL
    22065200
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    12
    5000 ft Reel
    Black
    $
    0
    .67
    /
    EA
    22065200
    Jacket Materials
    Additional Features
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    No. of Pairs
    12
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    $
    0
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AD-200P24-AL-22-GCC-CUT REEL
    25109052
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    200
    2500 ft Reel
    Black
    $
    7
    .10
    /
    EA
    25109052
    Jacket Materials
    Additional Features
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    No. of Pairs
    200
    Package
    Packaging
    2500 ft Reel
    Color
    Black
    $
    7
    .10
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AD-6P24-AL-22-GCC-CUT REEL
    25188876
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    6
    5000 ft Reel
    Black
    $
    0
    .43
    /
    EA
    25188876
    Jacket Materials
    Additional Features
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    No. of Pairs
    6
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    $
    0
    .43
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AD-50P24-AL-22-GCC-CUT REEL
    25121721
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    50
    5000 ft Reel
    Black
    $
    2
    .04
    /
    EA
    25121721
    Jacket Materials
    Additional Features
    Aluminum Tape; Non-Hygroscopic Dielectric Tape
    No. of Pairs
    50
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    $
    2
    .04
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065270 SKU, 22065270 ANALYTICS...
    No. of Pairs
    25
    Package
    Cut Reel
    Packaging
    Color
    Black
    Price
    $
    1
    .15
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065273 SKU, 22065273 ANALYTICS...
    No. of Pairs
    100
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    Price
    $
    3
    .73
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065200 SKU, 22065200 ANALYTICS...
    No. of Pairs
    12
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    Price
    $
    0
    .67
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25109052 SKU, 25109052 ANALYTICS...
    No. of Pairs
    200
    Package
    Packaging
    2500 ft Reel
    Color
    Black
    Price
    $
    7
    .10
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25188876 SKU, 25188876 ANALYTICS...
    No. of Pairs
    6
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    Price
    $
    0
    .43
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25121721 SKU, 25121721 ANALYTICS...
    No. of Pairs
    50
    Package
    Packaging
    5000 ft Reel
    Color
    Black
    Price
    $
    2
    .04
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available