General Cable AD-25P24-AL-22-GCC-CUT REEL Air Core PE-22 AL, 25-Pair Outside Plant Cable | Graybar Store
General Cable - Air Core PE-22 AL, 25-Pair Outside Plant Cable - AD-25P24-AL-22-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Air Core PE-22 AL, 25-Pair Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: AD-25P24-AL-22-GCC-CUT REEL
    SKU: 22065270
    $1.15
    Checking Pricing
         
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:25
    Package:Cut Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # AD-25P24-AL-22-GCC-CUT REEL
    • Color Black
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Shielded
    • Country of Origin US - USA
    Product Overview:
    25-pair / 24 AWG Air Core outside plant cable, cut length. Manufacturer's part number 7527138.
    • PE-22
    • 24 AWG solid annealed copper
    • Solid, high density polyethylene insulation
    • Aluminum shield