General Cable AD-6P24-AL-22-GCC-CUT REEL Air Core PE-22 AL Spec. 2003 Outside Plant Cable | Graybar Store
General Cable - Air Core PE-22 AL Spec. 2003 Outside Plant Cable - AD-6P24-AL-22-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Air Core PE-22 AL Spec. 2003 Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: AD-6P24-AL-22-GCC-CUT REEL
    SKU: 25188876
    $0.43
    Checking Pricing
         
    No. of Pairs:6
    Color:Black
    Additional Features:Aluminum Tape; Non-Hygroscopic Dielectric Tape
    Packaging:5000 ft Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # AD-6P24-AL-22-GCC-CUT REEL
    • Color Black
    • Category Cat 3
    • Type Air Core Outside Plant Cable
    • Additional Features Aluminum Tape; Non-Hygroscopic Dielectric Tape
    • Gauge 24 AWG
    • No. of Pairs 6
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Air Core Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 6, Polyethylene, Gauge: 24 AWG