General Cable F8-25P24-AL-38-GCC-CUT REEL Figure 8 Air Core RDUP (RUS) PE-38 AL Outside Plant Cable | Graybar Store
General Cable - Figure 8 Air Core RDUP (RUS) PE-38 AL Outside Plant Cable - F8-25P24-AL-38-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Figure 8 Air Core RDUP (RUS) PE-38 AL Outside Plant Cable

    Manufacturer: General Cable
    Manufacturer #: F8-25P24-AL-38-GCC-CUT REEL
    SKU: 22065162
    $1.79
    Checking Pricing
         
    Additional Features:Aluminum Shield; Non-Hygroscopic Dielectric Tape
    Color:Black
    Packaging:5000 ft Reel
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # F8-25P24-AL-38-GCC-CUT REEL
    • Color Black
    • Additional Features Aluminum Shield; Non-Hygroscopic Dielectric Tape
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 25
    • Shielded Shielded
    • Packaging 5000 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Air Core Cable, Black, Packaging: 5000 ft Reel, No. of Pairs: 25, Polyethylene, Gauge: 24 AWG