Carol Cable (General Cable) 04195.60.17 Air Conditioner Cord Replacement Cord, SPT-3, 14 AWG, 6 ft. | Graybar Store
Carol Cable (General Cable) - Air Conditioner Cord Replacement Cord, SPT-3, 14 AWG, 6 ft. - 04195.60.17
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Cord Replacement Cord, SPT-3, 14 AWG, 6 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 04195.60.17
    SKU: 88078701
    $6.81
    Checking Pricing
         
    Color:Beige
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 04195.60.17
    • Color Beige
    • No. of Conductors 3
    • Amps AC 15A
    • Brand Carol
    • Conductor Size 14 AWG
    • Length 6 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Air Conditioner Replacement Cord, Length: 6 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A