Square D (Schneider Electric) QO260NATS QO Series 60A 120/240V NEMA 1 Non-Fusible AC Disconnect Switch With Over-Current Protection | Graybar Store
     
Square D (Schneider Electric) - QO Series 60A 120/240V NEMA 1 Non-Fusible AC Disconnect Switch With Over-Current Protection - QO260NATS
+ / - Hover over image to Zoom
Other Views

    QO Series 60A 120/240V NEMA 1 Non-Fusible AC Disconnect Switch With Over-Current Protection

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO260NATS
    SKU: 88242846
    $165.59
    Checking Pricing
         
    Pole:2-Pole
    Amps:60A
    Voltage (Volts):120/240
    Additional Features:Over Current Protection
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO260NATS
    • Voltage (Volts) 120/240
    • Additional Features Over Current Protection
    • Amps 60A
    • NEMA Rating NEMA 1
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-fusible 60A 120/240V NEMA 1 molded case AC disconnect switch with over-current protection.
    • QO Enclosed molded case switch
    • Not fusible
    • General Purpose Housing