Square D (Schneider Electric) QO260NATR QO Series 60A 120/240V NEMA 3R Non-Fusible AC Disconnect Switch With Over-Current Protection | Graybar Store
Square D (Schneider Electric) - QO Series 60A 120/240V NEMA 3R Non-Fusible AC Disconnect Switch With Over-Current Protection - QO260NATR
+ / - Hover over image to Zoom
Other Views

    QO Series 60A 120/240V NEMA 3R Non-Fusible AC Disconnect Switch With Over-Current Protection

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QO260NATR
    SKU: 88242845
    $144.97
    Checking Pricing
         
    Pole:2-Pole
    Amps:60A
    Voltage (Volts):120/240
    Additional Features:Over Current Protection
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QO260NATR
    • Voltage (Volts) 120/240
    • Additional Features Over Current Protection
    • Amps 60A
    • NEMA Rating NEMA 3R
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-fusible 60A 120/240V NEMA 3R molded case AC disconnect switch with over-current protection.
    • QO Outdoor Air Conditioner Disconnect
    • 60 Amp
    • Enclosed molded case switch
    • Not fusible
    • Rainproof