Milbank U3802 Air Conditioner Disconnect, Non Fusible, 60A 1 Phase 240V, 2 Pole, NEMA 3R | Graybar Store
Milbank - Air Conditioner Disconnect, Non Fusible, 60A 1 Phase 240V, 2 Pole, NEMA 3R - U3802
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Disconnect, Non Fusible, 60A 1 Phase 240V, 2 Pole, NEMA 3R

    Manufacturer: Milbank
    Manufacturer #: U3802
    SKU: 25280990
    $31.18
    Checking Pricing
         
    Amps:60A
    Pole:2-Pole
    Additional Features:Standard
    Voltage (Volts):1-Phase 240V
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3802
    • Voltage (Volts) 1-Phase 240V
    • Additional Features Standard
    • Amps 60A
    • NEMA Rating NEMA 3R
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non fusible 60A 1 phase 240V 2 pole pull out air conditioner disconnect with NEMA 3R rainproof enclosure.