Milbank U3862 Air Conditioner Disconnect | Graybar Store
Milbank - Air Conditioner Disconnect - U3862
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Disconnect

    Manufacturer: Milbank
    Manufacturer #: U3862
    SKU: 25409311
    $36.06
    Checking Pricing
         
    Voltage Rating:240 V AC
    Color:Grey
    NEMA Rating:NEMA 3R
    Amperage Rating:60 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U3862
    • Color Grey
    • Amperage Rating 60 A
    • NEMA Rating NEMA 3R
    • Voltage Rating 240 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Air Conditioner Disconnect, Amperage Rating: 60 A, Voltage Rating: 240 V AC, NEMA 3R, Gray