Carol Cable (General Cable) Air Conditioner Cord SPT-3 Replacement Cord | Graybar Store
Carol Cable (General Cable) - Air Conditioner Cord SPT-3 Replacement Cord
+ / - Hover over image to Zoom
Other Views

    Air Conditioner Cord SPT-3 Replacement Cord

    Manufacturer: Carol Cable (General Cable)
         

    SPT-3 power supply cords are to be used as replacement cords for air conditioners.

    • Manufacturer Carol Cable (General Cable)
    • Amps AC 15A
    • Brand Carol
    • NEMA Configuration NEMA 5-15P
    • Volts 125V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    No. of Conductors
    Length
    Price
    04199.60.17
    88078703
    Beige
    12 AWG
    3
    6 ft.
    $
    7
    .67
    /
    EA
    88078703
    Color
    Beige
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    6 ft.
    $
    7
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    04195.60.17
    88078701
    Beige
    14 AWG
    3
    6 ft.
    $
    6
    .81
    /
    EA
    88078701
    Color
    Beige
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    6 ft.
    $
    6
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078703 SKU, 88078703 ANALYTICS...
    No. of Conductors
    3
    Length
    6 ft.
    Price
    $
    7
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078701 SKU, 88078701 ANALYTICS...
    No. of Conductors
    3
    Length
    6 ft.
    Price
    $
    6
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available