Aiphone SBX-2G Aiphone SBX-2G Surface Mount Box Stainless | Graybar Store
Aiphone - Aiphone SBX-2G Surface Mount Box Stainless - SBX-2G
+ / - Hover over image to Zoom
Other Views

    Aiphone SBX-2G Surface Mount Box Stainless

    Manufacturer: Aiphone
    Manufacturer #: SBX-2G
    SKU: 22078792
    $117.57
    Checking Pricing
         
    No. of Gangs:2-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # SBX-2G
    • Material Finish Stainless Steel
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-gang stainless steel surface mount box