Aiphone JFS-2AED Aiphone JFS Enhanced Boxed Sets | Graybar Store
Aiphone - Aiphone JFS Enhanced Boxed Sets - JFS-2AED
+ / - Hover over image to Zoom
Other Views

    Aiphone JFS Enhanced Boxed Sets

    Manufacturer: Aiphone
    Manufacturer #: JFS-2AED
    SKU: 25090600
    $1,068.59
    Checking Pricing
         
    Additional Features:3.5 in. monitor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # JFS-2AED
    • Additional Features 3.5 in. monitor
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Hands-free 2 x 3 color video standard set. 3.5 inch monitor.