Bussmann (Eaton) AGX-1/2 AGX Series 1/2A 250V Fast Acting Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - AGX Series 1/2A 250V Fast Acting Glass Tube Ferrule Fuse - AGX-1/2
+ / - Hover over image to Zoom
Other Views

    AGX Series 1/2A 250V Fast Acting Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGX-1/2
    SKU: 88049975
    $13.48
    Checking Pricing
         
    Amps:1/2A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGX-1/2
    • Amps 1/2A
    • Fuse Dimension 1 L x 1/4 in. Dia.
    • Fuse Type Fast-Acting Glass Tube Fuse
    Product Overview:
    AGX Series 1/2A 250V fast acting glass tube ferrule fuse.
    • Fast-Acting Glass Tube Fuse
    • Physical Size 1 in. L x 1/4 in. Dia. (25.4 x 6.3mm)
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • For Instruments, Electronic and Small Appliance Circuits
    • UL Listed Product Meets Standard 248-14