Bussmann (Eaton) AGC-20-R AGC Series RoHS Compliant 20A 32V Fast Acting Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - AGC Series RoHS Compliant 20A 32V Fast Acting Glass Tube Fuse - AGC-20-R
+ / - Hover over image to Zoom
Other Views

    AGC Series RoHS Compliant 20A 32V Fast Acting Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGC-20-R
    SKU: 25088251
    $5.20
    Checking Pricing
         
    Amps:20A
    Voltage Rating:32V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGC-20-R
    • Application Electronic Circuits
    • Amps 20A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    Product Overview:
    AGC R Series 20A 32V fast acting glass tube fuse.
    Bussmann fast-acting glass tube fuses. Electronic - PCB and small dimension fuses.

    AGC series

    Specifications

    • Amps: 1/20 to 30
    • Dimensions: 1-1/4L x 1/4 Dia. Inch

    Agency Information: UL Listed Card: AGC 1/20 - 10, UL Recognition Card: AGC 11-40. CSA Component Acceptance Card (Class No. 1422 30), CSA Certification Card (Class No. 1422 01)

    Features and Benefits

    • Original Electronic glass tube fuse
    • Fast-acting for maximum protection
    • Wide amp/volt ratings allow versatility of protecting Electronic circuits

    Typical Applications

    • Electronic Circuits