Bussmann (Eaton) AGA-1 AGA Series 1A 125V Fast Acting Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - AGA Series 1A 125V Fast Acting Glass Tube Ferrule Fuse - AGA-1
+ / - Hover over image to Zoom
Other Views

    AGA Series 1A 125V Fast Acting Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: AGA-1
    SKU: 88049848
    $7.96
    Checking Pricing
         
    Amps:1A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # AGA-1
    • Amps 1A
    • Fuse Dimension 5/8 L x 1/4 in. Dia.
    • Fuse Type Fast-Acting Glass Tube Fuse
    Product Overview:
    AGA Series 1A 125V fast acting glass tube ferrule fuse.
    • Fast-Acting Glass Tube Fuse
    • Physical Size 5/8 in. L x 1/4 in. Dia. (15.9 x 6.4mm)
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leaded Version Available
    • UL Listed Product Meets Standard 248-14