Crouse Hinds (Eaton) AFU0333 55 AFU Explosion proof Switch, 600V, Double End | Graybar Store
Crouse Hinds (Eaton) - AFU Explosion proof Switch, 600V, Double End - AFU0333 55
+ / - Hover over image to Zoom
Other Views

    AFU Explosion proof Switch, 600V, Double End

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AFU0333 55
    SKU: 88068017
    $1,318.55
    Checking Pricing
         
    Mounting Position:Double End
    Operating Force:25 lbs.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AFU0333 55
    • Contact Configuration 2NO/2 NC Each End
    • Mounting Position Double End
    • Operating Force 25 lbs.
    Product Overview:
    Double end AFU series conveyor belt control switch for explosion proof applications.
  • 15 lbs. Maximum weight of unsupported line or cable without actuating switch
  •