Thomas and Betts AFP 8A AFM-8 Series Power Panel, Duplex Receptacle | Graybar Store
Thomas and Betts - AFM-8 Series Power Panel, Duplex Receptacle - AFP 8A
+ / - Hover over image to Zoom
Other Views

    AFM-8 Series Power Panel, Duplex Receptacle

    Manufacturer: Thomas and Betts
    Manufacturer #: AFP 8A
    SKU: 99525292
    $23.06
    Checking Pricing
         
    Color:Silver
    No. of Gangs:1
    Opening:Duplex Receptacle (1)
    Use With:AFM-8 Series
    Mounting Position:Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AFP 8A
    • Color Silver
    • Materials Steel
    • Mounting Position Flat
    • No. of Gangs 1
    Product Overview:
    Steel (1) duplex receptacle plate for use with AFM-8 series access floor modules.
    • UL Listed E75944