Thomas and Betts AFP 4A AFM-4 Series Power Panel, 45 Deg. Duplex Receptacle | Graybar Store
Thomas and Betts - AFM-4 Series Power Panel, 45 Deg. Duplex Receptacle - AFP 4A
+ / - Hover over image to Zoom
Other Views

    AFM-4 Series Power Panel, 45 Deg. Duplex Receptacle

    Manufacturer: Thomas and Betts
    Manufacturer #: AFP 4A
    SKU: 96068589
    $26.02
    Checking Pricing
         
    Color:Silver
    No. of Gangs:1
    Opening:Duplex Receptacle (1)
    Use With:AFM-4 Series
    Mounting Position:45 Degree Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AFP 4A
    • Color Silver
    • Materials Steel
    • Mounting Position 45 Degree Angle
    • No. of Gangs 1
    Product Overview:
    Steel (1) duplex receptacle 45 degree angle plate for use with AFM-4 series access floor modules.
    • (1) Supplied with box
    • UL Listed E75944