AFL Telecommunications EJC10T AFL No. 2 Electrical Joint Compound, 8 oz Tube | Graybar Store
AFL Telecommunications - AFL No. 2 Electrical Joint Compound, 8 oz Tube - EJC10T
+ / - Hover over image to Zoom
Other Views

    AFL No. 2 Electrical Joint Compound, 8 oz Tube

    Manufacturer: AFL Telecommunications
    Manufacturer #: EJC10T
    SKU: 25021363
    $11.19
    Checking Pricing
         
    Size:8.82 OZ
    Color:Clear
    Category Type:Electrical Joint
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # EJC10T
    • Color Clear
    • Size 8.82 OZ
    • Category Type Electrical Joint
    • SAP Material Type ZSTD
    Product Overview:
    Anti-Oxidant compound 8 oz tube.