AFL Telecommunications 8500-10-0015MZ AFL CLETOP White Tape Replacement Reel | Graybar Store
AFL Telecommunications - AFL CLETOP White Tape Replacement Reel - 8500-10-0015MZ
+ / - Hover over image to Zoom
Other Views

    AFL CLETOP White Tape Replacement Reel

    Manufacturer: AFL Telecommunications
    Manufacturer #: 8500-10-0015MZ
    SKU: 25184415
    $35.63
    Checking Pricing
         
    Category Type:Replacement Tape, White
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 8500-10-0015MZ
    • Color White
    • Category Type Replacement Tape, White
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    CLETOP white tape replacement reel will clean 1.25mm ferrules.
    This fine-weave white tape will clean 1.25-mm ferrules. Easy-to-replace fiber connector cleaning tape reel offers over 400 wipes per tape.