AFL Telecommunications 8500-10-0011MZ AFL CLETOP Type A Fiber Connector Cleaner, White | Graybar Store
AFL Telecommunications - AFL CLETOP Type A Fiber Connector Cleaner, White - 8500-10-0011MZ
+ / - Hover over image to Zoom
Other Views

    AFL CLETOP Type A Fiber Connector Cleaner, White

    Manufacturer: AFL Telecommunications
    Manufacturer #: 8500-10-0011MZ
    SKU: 25190551
    $134.99
    Checking Pricing
         
    Category Type:Cassette cleaner Type A
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 8500-10-0011MZ
    • Color White
    • Category Type Cassette cleaner Type A
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    CLETOP TYPE A white tape ferrule cassette cleaner.
    This cassette is designed to clean 2.5-mm ferrules on SC, FC, ST, D4, DIN and LC connectors.