AFC Cable Systems 0124-15-00 Parking Deck/Lot Cable™ Connector, MC Cable, Straight, Non-Insulated, 3/8 in. | Graybar Store
AFC Cable Systems - Parking Deck/Lot Cable™ Connector, MC Cable, Straight, Non-Insulated, 3/8 in. - 0124-15-00
+ / - Hover over image to Zoom
Other Views

    Parking Deck/Lot Cable™ Connector, MC Cable, Straight, Non-Insulated, 3/8 in.

    Manufacturer: AFC Cable Systems
    Manufacturer #: 0124-15-00
    SKU: 25163663
    $11.99
    Checking Pricing
         
    Connections:Threaded
    Trade Size (Inches):3/8 in.
    Packaging:15 per Inner Carton; 60 per Master Carton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 0124-15-00
    • Connections Threaded
    • Bend (Degree) 0
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Parking Deck/Lot Cable
    • Packaging 15 per Inner Carton; 60 per Master Carton
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Parking Deck/Lot Cable™ Armored Cable Connector, Zinc Die Cast, Packaging: 15 per Inner Carton; 60 per Master Carton, Trade Size (Inches): 3/8 in, Throat Type: Non-Insulated