AFC Cable Systems 4523-21 AFC Metallic Fixture Whip, Type U.L., Solid Conductors, 3/8 F x 6 | Graybar Store
AFC Cable Systems - AFC Metallic Fixture Whip, Type U.L., Solid Conductors, 3/8 F x 6 - 4523-21
+ / - Hover over image to Zoom
Other Views

    AFC Metallic Fixture Whip, Type U.L., Solid Conductors, 3/8 F x 6

    Manufacturer: AFC Cable Systems
    Manufacturer #: 4523-21
    SKU: 25201162
    $5.43
    Checking Pricing
         
    Cord Length (Feet):6 ft.
    Wire Size:18 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 4523-21
    • No. of Conductors 4
    • Cord Length (Feet) 6 ft.
    • Materials Steel
    • Wire Size 18 AWG
    • For Use With Flexible Metal Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Whip, Type UL Whip, Conductor Size 18 AWG, No. of Conductors 4, Length 6 Ft., Volts 600V, Color Black/White/Red/Green