AFC Cable Systems AFC Metallic Fixture Whip, Type U.L., Solid Conductors, 3/8 F x 6 | Graybar Store
AFC Cable Systems - AFC Metallic Fixture Whip, Type U.L., Solid Conductors, 3/8 F x 6
+ / - Hover over image to Zoom
Other Views

    AFC Metallic Fixture Whip, Type U.L., Solid Conductors, 3/8 F x 6

    Manufacturer: AFC Cable Systems
         

    • Manufacturer AFC Cable Systems
    • Materials Steel
    • For Use With Flexible Metal Conduits
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cord Length (Feet)
    Wire Size
    No. of Conductors
    Price
    4523-21
    25201162
    6 ft.
    18 AWG
    4
    $
    5
    .43
    /
    EA
    25201162
    Cord Length (Feet)
    6 ft.
    Wire Size
    18 AWG
    No. of Conductors
    4
    $
    5
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4522-21
    25203507
    6 ft.
    18 AWG
    3
    $
    4
    .75
    /
    EA
    25203507
    Cord Length (Feet)
    6 ft.
    Wire Size
    18 AWG
    No. of Conductors
    3
    $
    4
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201162 SKU, 25201162 ANALYTICS...
    No. of Conductors
    4
    Price
    $
    5
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25203507 SKU, 25203507 ANALYTICS...
    No. of Conductors
    3
    Price
    $
    4
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available