L. H. Dottie 200 Aervoe Clear Marking Paint | Graybar Store
L. H. Dottie - Aervoe Clear Marking Paint - 200
+ / - Hover over image to Zoom
Other Views

    Aervoe Clear Marking Paint

    Manufacturer: L. H. Dottie
    Manufacturer #: 200
    SKU: 25477961
    $8.21
    Checking Pricing
         
    Size:12 oz. Can
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 200
    • Color Clear
    • Size 12 oz. Can
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12 ounce clear coat marking paint.
    • Seal chalk lines and other temporary marks from wind, moisture, and traffic
    • Adheres to most surfaces, including asphalt, concrete, gravel, soil, grass, wood, plastic, steel and glass
    • Not affected by moisture or water; will not wash away once dry
    • Provides a hard, durable coating