ORS Nasco 647-1659830 Fluorescent Paint | Graybar Store
ORS Nasco - Fluorescent Paint - 647-1659830
+ / - Hover over image to Zoom
Other Views

    Fluorescent Paint

    Manufacturer: ORS Nasco
    Manufacturer #: 647-1659830
    SKU: 25518885
    $6.90
    Checking Pricing
         
    Color:Pink
    Size:12 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 647-1659830
    • Color Pink
    • Size 12 oz
    • Application Aerosols; Topcoat
    • Flammability Rating 1 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aerosol Paint, Pink, Size: 12 oz, Flammability Rating: 1 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable