ORS Nasco 647-V2403830 Industrial Gloss Overall Aerosol | Graybar Store
ORS Nasco - Industrial Gloss Overall Aerosol - 647-V2403830
+ / - Hover over image to Zoom
Other Views

    Industrial Gloss Overall Aerosol

    Manufacturer: ORS Nasco
    Manufacturer #: 647-V2403830
    SKU: 25236467
    $3.25
    Checking Pricing
         
    Color:White
    Size:10 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 647-V2403830
    • Color White
    • Size 10 oz
    • Application Industrial; Spray Paint
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Overall® Aerosol Paint, White, Size: 10 oz