American Polywater HPY-12 Type HP Multipurpose Cleaner/Degreaser | Graybar Store
American Polywater - Type HP Multipurpose Cleaner/Degreaser - HPY-12
+ / - Hover over image to Zoom
Other Views

    Type HP Multipurpose Cleaner/Degreaser

    Manufacturer: American Polywater
    Manufacturer #: HPY-12
    SKU: 93162768
    $14.51
    Checking Pricing
         
    Size:16 oz
    Use With:Cable Cleaning
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # HPY-12
    • Size 16 oz
    • Application Adhesives; Fluxes; General Industrial and Maintenance Use; Grease; Industrial Grimes; Lubrication Fluids; Silicone; Tars
    • Type Aerosol
    • Package Quantity 12 per Case
    • Use With Cable Cleaning
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® HP™ Aerosol Cleaner/Degreaser, Package Quantity: 12 per Case, Size: 16 oz