Krylon SC0740000 Aerosol Can Zinc Rich Cold Galvanizing Compound, 16 oz. | Graybar Store
Krylon - Aerosol Can Zinc Rich Cold Galvanizing Compound, 16 oz. - SC0740000
+ / - Hover over image to Zoom
Other Views

    Aerosol Can Zinc Rich Cold Galvanizing Compound, 16 oz.

    Manufacturer: Krylon
    Manufacturer #: SC0740000
    SKU: 25176744
    $12.72
    Checking Pricing
         
    Size:16 oz
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # SC0740000
    • Size 16 oz
    • Material Finish Zinc-Plated
    • SAP Material Type ZSTD
    Product Overview:
    16 oz aerosol can zinc rich cold galvanizing compound.
    • 97percent pure Zinc dust; stops rust
    • Low VOC
    • Non-sagging formula
    • Meets Mil-P-26915D