Corning SCA-9T24-046CPR-SL Aerial Terminal | Graybar Store
Corning - Aerial Terminal - SCA-9T24-046CPR-SL
+ / - Hover over image to Zoom
Other Views

    Aerial Terminal

    Manufacturer: Corning
    Manufacturer #: SCA-9T24-046CPR-SL
    SKU: 25511239
    $266.28
    Checking Pricing
         
    Closure Type:FOH Closure
    Product Includes:(4) Single-Fiber Pigtails; 24 SFS Tray; 4 OptiTap Connector Adapters; Aerial Bracket; Pigtailed;
    Max. Single Fusion Splice Capacity:144
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SCA-9T24-046CPR-SL
    • Closure Type FOH Closure
    • Max. Single Fusion Splice Capacity 144
    • Product Includes (4) Single-Fiber Pigtails; 24 SFS Tray; 4 OptiTap Connector Adapters; Aerial Bracket; Pigtailed;
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    OptiSheath® Aerial Terminal, Max. Single Fusion Splice Capacity: 144, Closure Type: FOH Closure