Panduit AST15-5-C100 Aerial Support Tie | Graybar Store
Panduit - Aerial Support Tie - AST15-5-C100
+ / - Hover over image to Zoom
Other Views

    Aerial Support Tie

    Manufacturer: Panduit
    Manufacturer #: AST15-5-C100
    SKU: 88197121
    $81.68
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Length:6.90 in.
    Bundle Diameter (Inches):1-1/2
    Tensile Strength (Pound):75 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # AST15-5-C100
    • Color Black
    • Bundle Diameter (Inches) 1-1/2
    • Length 6.90 in.
    • Materials Polypropylene
    Product Overview:
    Aerial Support Tie, Packaging: 100 Per Pack, Black, Length: 6.9 in, Polypropylene, Tensile Strength (Pound): 75 lb