General Cable ASW-6P22-R-GCC-CUT REEL Multiple Pair Aerial Service Wire Bell System Type | Graybar Store
General Cable - Multiple Pair Aerial Service Wire Bell System Type - ASW-6P22-R-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multiple Pair Aerial Service Wire Bell System Type

    Manufacturer: General Cable
    Manufacturer #: ASW-6P22-R-GCC-CUT REEL
    SKU: 25196908
    $0.57
    Checking Pricing
         
    No. of Pairs:6
    Packaging:3500 ft Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # ASW-6P22-R-GCC-CUT REEL
    • Color Black
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 6
    • Packaging 3500 ft Reel
    • SAP Material Type ZCUT
    • Country of Origin MX - Mexico
    Product Overview:
    Aerial Service Wire, Black, Packaging: 3500 ft Reel, No. of Pairs: 6, PVC, Gauge: 22 AWG
    Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems