Preformed Line Products COYDAC03 Aerial Drop Closure Kit | Graybar Store
Preformed Line Products - Aerial Drop Closure Kit - COYDAC03
+ / - Hover over image to Zoom
Other Views

    Aerial Drop Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: COYDAC03
    SKU: 25784206
    $119.48
    Checking Pricing
         
    Style:Splice Case
    Product Includes:Base; Cover; Permit Pole Mounting with Strap; Strand Mounting with Strand Clamp or J-Hook;
    Max. Single Fusion Splice Capacity:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # COYDAC03
    • Style Splice Case
    • Max. Single Fusion Splice Capacity 24
    • Product Includes Base; Cover; Permit Pole Mounting with Strap; Strand Mounting with Strand Clamp or J-Hook;
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Aerial Drop Closure Kit, Max. Single Fusion Splice Capacity: 24, Style: Splice Case