3M SLIC-2.2X19 SLiC™ Aerial Closure | Graybar Store
3M - SLiC™ Aerial Closure - SLIC-2.2X19
+ / - Hover over image to Zoom
Other Views

    SLiC™ Aerial Closure

    Manufacturer: 3M
    Manufacturer #: SLIC-2.2X19
    SKU: 89010071
    $47.07
    Checking Pricing
         
    Max. Splice Bundle Dia.:2.2 in.
    Max. Pair Count:50 (Discrete), 100 (Modular)
    Max. Splice Opening:14 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC-2.2X19
    • Environment Outdoor
    • Max. Pair Count 50 (Discrete), 100 (Modular)
    • Max. Splice Bundle Dia. 2.2 in.
    Product Overview:
    SLiC™ Aerial Closure With Floating Bond, Outdoor, Max. Pair Count: 100 (Modular); 50 (Discrete), Max. Splice Bundle Dia.: 2.2 in, Max. Splice Opening: 14 in