3M SLIC-7.6X33-4460S SLiC™ Aerial Closure with Shield Bond and SES | Graybar Store
3M - SLiC™ Aerial Closure with Shield Bond and SES - SLIC-7.6X33-4460S
+ / - Hover over image to Zoom
Other Views

    SLiC™ Aerial Closure with Shield Bond and SES

    Manufacturer: 3M
    Manufacturer #: SLIC-7.6X33-4460S
    SKU: 92130539
    $172.26
    Checking Pricing
         
    Max. Splice Bundle Dia.:7.6 in.
    Max. Pair Count:900 (Discrete), 2400 (Modular)
    Max. Splice Opening:21 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC-7.6X33-4460S
    • Environment Outdoor
    • Max. Pair Count 900 (Discrete), 2400 (Modular)
    • Max. Splice Bundle Dia. 7.6 in.
    • Max. Splice Opening 21 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SLiC™ Aerial Closure, Outdoor, Max. Pair Count: 2400 (Modular); 900 (Discrete), Max. Splice Bundle Dia.: 7.6 in, Max. Splice Opening: 21 in